Order Entry
Austria
ContactUsLinkComponent
 
Dry Bath Heaters with Touch Screen
Catalog # BOEI115001-2
Supplier:  BOEKEL SCIENTIFIC
Dry Bath Heaters with Touch Screen
Catalog # BOEI115001-2
Supplier:  BOEKEL SCIENTIFIC

Specifications

  • Accuracy:
    ±0,25 °C
  • Temperature control range:
    Ambient 5...120 °C
  • Description:
    Block heater with touch screen with one block, electrical 230 V
  • Pk:
    1

Specifications

About this item

Boekel scientific's dry block heaters are advanced, configurable and easy-to-use.

  • Easily viewable touch screen
  • Save up to 25 programs for rapid sample processing
  • Slim design to conserve bench space
  • Wide temperature range to fit many applications
  • Settable timer up to 99 hours or continuous

The Boekel scientific block heaters line is designed to accommodate the most basic sample incubation procedures as well as multi-step processes and thermal cycling procedures. The slim one, two and four block design allows for more bench space and a configurable work flow.

The control system includes user settable alarms, timers and temperature programs which are an asset to any laboratory looking to increase accuracy and throughput.

Certifications: UL/CSA and CE certified.
Accessories information: The optional external temperature probe and probe kit are easy to use for spot checking temperatures or controlling block temperatures based on the actual sample temperature. The probe kit includes the rod, clamp and temperature probe.
Ordering information: Blocks not included.