Label Printer, EU with Workstation LAB Suite, M611
Catalog # BRDY317840
Supplier: Brady
Specifications
- Print width:50,80 mm (max. label width)
- Description:M611 label printer, EU with Brady workstation LAB suite
- Print resolution:300 dpi
- Label:Continuous and die-cut
- Printer:Monocolour
- Modes:Mobile device connected
- Print method:Thermal transfer
- Print speed:750 (recommended usage per day)
- Pk:1
Specifications
About this item
Portable printer.
- Create and print up to 50,80 mm width labels
- Print labels at 50,80 mm per second print speed
- Design, preview and print any way you choose: from your phone, tablet, or computer
- Store more than 1000 labels on the printer, then print at the jobsite
- Create and share label files to print from anywhere using Bluetooth or Wi-Fi
- Features a compact and lightweight design
- Allows connectivity for up to 5 users via Bluetooth
- This printer comes with a Brady WorkStation Lab Suite, enabling you to immediately start designing professional labels
Get more flexibility in the field. Design. Preview. Print. Any way you choose. Store more than 1000 labels on board, access files easier and print multiple ways – on demand. Modernise workflows: create labels in the office and share to the field to print anywhere, anytime.
Certifications: CE 2014/53/EU RED, 2014/35/EU LVD, 2014/30/EU EMCD, 2011/65/EU, RoHS, UL 60950-1 2nd Edition, EN \ IEC 60950-1:2006 + A11:2009 + A1:2010 + A12:2011+ A2:2013, EN \ IEC 62368-1:2014, WEEE.
Accessories information: M6-;M6C-;BM-;BMC-.
Delivery: This printer ships in a cardboard box holding a USB cable, a quick start guide, an AC powercord, a USB stick holding product info and Windows driver, a Brady Workstation Laboratory Identification Suite, a roll of M6-11-427 and an M61-R4310 ribbon.