Label Printer, Cyrillic with Wifi and Bluetooth, M710
BRDY317817
: Brady
- Print width:50,80 mm (max. label width)
- Description:M710 label printer Cyrillic with Wifi and BT
- Print resolution:300 dpi
- Label:Continuous and die-cut
- Printer:Monocolour
- Modes:Stand-alone and peripheral; Mobile device connected
- Print method:Thermal transfer
- Print speed:1000 (recommended usage per day)
- Pk:1
Portable printer.
- Stay connected wherever your work happens with enhanced Bluetooth and Wi-Fi
- Get lightning-fast print speeds: 76,2 mm per second, plus cut labels automatically
- Work longer – print 4500 labels on a full battery charge
- Enjoy more durability with a printer that withstands 1,20 m drops, blowing sand and dust
- Get more work done using a keypad or software to print labels
- Print what you need, how you need – text, barcodes, shapes and images using a keypad or software
- Get shop-to-field flexibility with label saving, sharing and data imports
More speed. Less mess. It’s our fastest, most advanced portable printer yet. Print 76,2 mm per second. Auto-cut labels. Work all day on one charge. Use one device for 100’s of applications, printing on the toughest materials around.
: M7-;M7C-;BM7-;BM7C-;M6-;M6C-;BM-;BMC-.
: This printer ships in a hard case holding a USB cable, a quick start guide, drivers, a Li-ION rechargeable battery, an AC Adapter, a users guide, a Brady Workstation Basic Design Software, a Media Adapter, a roll of M7C-1000 (recommended usage per day)-595-WT and an M7-R6000 ribbon.