Order Entry
Austria
Orders LinkContactUsLinkComponent
Label Printer, AZERTY, M710

Label Printer, AZERTY, M710

M710 label printer AZERTY, 50,80 mm (max. label width)
Catalog # BRDY317814
Supplier:   Brady
Label Printer, AZERTY, M710
Catalog # BRDY317814
Supplier:  Brady
Label Printer, AZERTY, M710
Label Printer, AZERTY, M710

M710 label printer AZERTY, 50,80 mm (max. label width)

Price
979,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Portable printer.

  • Get lightning-fast print speeds: 76,2 mm per second, plus cut labels automatically
  • Work longer – print 4500 labels on a full battery charge
  • Enjoy more durability with a printer that withstands 1,20 m drops, blowing sand and dust
  • Print what you need, how you need – text, barcodes, shapes and images using a keypad or software
  • Get shop-to-field flexibility with label saving, sharing and data imports

More speed. Less mess. It’s our fastest, most advanced portable printer yet. Print 76,2 mm per second. Auto-cut labels. Work all day on one charge. Use one device for 100’s of applications, printing on the toughest materials around.

Accessories information: M7-;M7C-;BM7-;BM7C-;M6-;M6C-;BM-;BMC-.

Delivery information: This printer ships in a hard case holding a USB cable, a quick start guide, drivers, a Li-ION rechargeable battery, an AC Adapter, a users guide, a Brady Workstation Basic Design Software, a Media Adapter, a roll of M7C-1000 (recommended usage per day)-595-WT and an M7-R6000 ribbon.

Specifications
  • Print width:
    50,80 mm (max. label width)
  • Description:
    M710 label printer AZERTY
  • Cat. No.:
    BRDY317814
  • Modes:
    Stand-alone and peripheral
  • Print speed:
    1000 (recommended usage per day)
  • Print method:
    Thermal transfer
  • Label:
    Continuous and die-cut
  • Print resolution:
    300 dpi
  • Printer:
    Monocolour
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Rechargeable NiMH battery for M510/M610/M710 printers, grey, 57,00W×109,98H×25,00D mm
    Rechargeable NiMH battery for M510/M610/M710 printers, grey, 57,00W×109,98H×25,00D mm
    BRDY175674
    Log in for availability
    1 * 1 ST - 97,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Rechargeable lithium-ion battery for M510/M610/M710 printer, grey, 59,94W×94,50H×29,05D mm
    Rechargeable lithium-ion battery for M510/M610/M710 printer, grey, 59,94W×94,50H×29,05D mm
    BRDY175673
    Log in for availability
    1 * 1 ST - 269,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Workstation lockout writer software app
    Workstation lockout writer software app
    BRDY145445
    BBP®31, BBP®33, BBP®85, i3300
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Brady workstation CLP/GHS app via download
    Brady workstation CLP/GHS app via download
    BRDY195526
    Log in for availability
    1 * 1 ST - 369,99 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation automation software suite
    Brady workstation automation software suite
    BRDY149187
    BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation scan and print software suite
    Brady workstation scan and print software suite
    BRDY149445
    BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200
    Log in for availability
    1 * 1 ST - 833,00 €