Order Entry
Austria
ContactUsLinkComponent
Cleanroom Latex Gloves, Extended Cuff, Non Sterile, LS400
Cleanroom Latex Gloves, Extended Cuff, Non Sterile, LS400
Supplier:  ISOFIELD IRELAND
Certificates
undefined
Cleanroom Latex Gloves, Extended Cuff, Non Sterile, LS400
Supplier:  ISOFIELD IRELAND

Specifications

  • Catalog No:
  • 112-6475
  • 112-6476
  • 112-6477
  • 112-6474
  • Model:
  • LS400
  • LS400
  • LS400
  • LS400
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex
  • Latex
  • Latex
  • Latex
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cleanroom class:
  • 100/ISO 5
  • 100/ISO 5
  • 100/ISO 5
  • 100/ISO 5
  • Finish:
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,11 mm/4,33 mil
  • 0,11 mm/4,33 mil
  • 0,11 mm/4,33 mil
  • 0,11 mm/4,33 mil
  • Finger thickness:
  • 0,20 mm/7,87 mil
  • 0,20 mm/7,87 mil
  • 0,20 mm/7,87 mil
  • 0,20 mm/7,87 mil
  • Palm thickness:
  • 0,17 mm/6,69 mil
  • 0,17 mm/6,69 mil
  • 0,17 mm/6,69 mil
  • 0,17 mm/6,69 mil
  • Tensile strength:
  • Before aging: >18 Mpa, After aging: >14 Mpa
  • Before aging: >18 Mpa, After aging: >14 Mpa
  • Before aging: >18 Mpa, After aging: >14 Mpa
  • Before aging: >18 Mpa, After aging: >14 Mpa
  • Ultimate elongation:
  • Before aging: >650%, After aging: >500%
  • Before aging: >650%, After aging: >500%
  • Before aging: >650%, After aging: >500%
  • Before aging: >650%, After aging: >500%
  • EN norm:
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • Sterility:
  • Non sterile
  • Non sterile
  • Non sterile
  • Non sterile

Specifications

Frequently Bought Together