Order Entry
Austria
ContactUsLinkComponent
Cole-Parmer® GP Laboratory Overhead Mixer
Cole-Parmer® GP Laboratory Overhead Mixer
Catalog # STUA55008-00
Supplier:  Cole Parmer
undefined
Cole-Parmer® GP Laboratory Overhead Mixer
Catalog # STUA55008-00
Supplier:  Cole Parmer

Specifications

  • Max. viscosity:
    100 cps
  • Description:
    GP mixer set
  • Environmentally Preferable:
  • Speed range:
    40 - 4000 min⁻¹
  • Max. torque:
    7 in-oz
  • Max. stirring capacity H₂O:
    38 L
  • Power - motor input/output:
    100 - 240 VAC, 50/60 Hz
  • Pk:
    1

Specifications

About this item

Mixer designed for reliability and durability.

  • Ideal for light-duty mixing of water-like fluids
  • Brushed DC motor with integrated overload protection
  • Durable - no wearing parts that require user service
  • User-replaceable keyless chuck
  • 1/50 hp brushed DC motor

The Cole-Parmer GP laboratory mixer ensures accurate, dependable motor speed control with 'soft-start' feature and smooth, gradual adjustment to the speed setting. Constant speed is maintained electronically via automatic compensation for changes in load torque demands at both high and low speeds. Built-in motor current compensation minimises speed drift with changes in load. Motor current limiting protects the system in case of a locked rotor condition. Output circuit protection protects against inadvertent output shorting.

The mixer rotates at 40 to 4000 min⁻¹ with a maximum torque of 9,5 in-oz (6,7 N·cm). The speed control knob is used to turn on and set the speed of the mixer motor and provides a 100:1 adjustment range. The LED indicates the mixer is powered on when it is green. When it flashes, it indicates a limit condition has been reached, such as an over temperature or over-current situation.

Shaft: Lר: 305×10 mm
Motor: L×H 84×104 mm
Material: Painted or anodised aluminum, plastic, and vinyl

Certifications: IP protection class according to DIN EN 60529: IP 44.
Delivery: Includes Mixer motor with integrated controller and 183 cm (6') cable, 12× 0.95 cm (³/₈") stainless steel shaft, 380 mm (1,5") stainless steel propeller, mounting rod and power cable.

Stands

Product Information