Order Entry
Austria
ContactUsLinkComponent
Jenway® 6305 Benchtop UV/Visible Spectrophotometer
Jenway® 6305 Benchtop UV/Visible Spectrophotometer
Catalog # JENW99968-69
Supplier:  Cole-Parmer
undefined
Jenway® 6305 Benchtop UV/Visible Spectrophotometer
Catalog # JENW99968-69
Supplier:  Cole-Parmer

Specifications

  • Description:
    Benchtop UV/visible spectrophotometer
  • Electrical:
    115 VAC, 60 Hz
  • Source lamp:
    Xenon flash lamp module
  • Absorbance accuracy:
    ±2 nm, ±1%T @ 10%T; ±0,04 Abs at 1,000 Absorbance
  • Photometric range:
    0 - 199,9% T (photometric transmittance); –0,3...1,999 A (photometric absorbance); –300...1999 C (photometric concentration)
  • Spectral bandwidth:
    8 nm, 6 nm over the UV range
  • Wavelengths:
    198 - 1000 nm
  • Pk:
    1

Specifications

About this item

An easy-to-use instrument with a compact footprint.

  • Wavelength range of 198 to 1000 nm
  • Absorbance, %T, and concentration modes
  • Recalls previous settings at power up
  • Analog and RS-232 outputs let you interface with printers and PCs
  • Multi-parameter display shows error messages, prompts, mode indication, and concentration units

This easy-to-use spectrophotometer is ideal for the busy technician or student. The unit covers a wide range of wavelength from 198 to 1000 nm and provides fast warm-up time, low drift, and high reliability.

Delivery: Includes 63-Zero PC software, interface cable, 100 disposable polystyrene cuvettes (10 mm pathlength), and 1,8 m cord with US plug.