Order Entry
Austria
ContactUsLinkComponent
Magnetic Stirrers, I-MAG Industry stirrer
Magnetic Stirrers, I-MAG Industry stirrer
Catalog # IKAA20014226
Supplier:  IKA
undefined
Magnetic Stirrers, I-MAG Industry stirrer
Catalog # IKAA20014226
Supplier:  IKA

Specifications

  • Description:
    Magnetic stirrer, I-MAG Industry stirrer with EU-plug
  • Model:
    I-MAG Industry stirrer
  • Speed range:
    110 - 1500 min⁻¹
  • W×D×H:
    260×300×70 mm
  • Max. stirring capacity H₂O:
    300 L
  • Plate dimensions:
    260×260 mm
  • Plate material:
    Stainless steel
  • Rating input/output:
    140/90 W
  • Weight:
    8 kg
  • Pk:
    1

Specifications

About this item

I-MAG is a powerful yet compact magnetic stirrer for applications in laboratory and production environments.

  • Drive with very high IP protection class 64: Unrestricted use even under harsh environmental conditions thanks to enclosed stainless steel housing
  • Electronically controlled motor for very stable speeds even under load for reproducible results
  • Secure and ergonomic mounting of the controller directly on the vessel or with a stand rod using the I-MAG UHC universal holder (available as accessory)
  • Multi-lingual menu navigation

In combination with the I-MAG SP set-up frames for large vessels, which are available as accessories, up to 300 litres of water can be mixed efficiently. The wired operating unit (controller) ensures convenient handling and simple integration into eg. process engineering systems.

The robust drive unit (IP protection class 64) consists of the high-torque and wear-free motor and the magnetic coupling with high-performance neodymium magnets. This enables the effective mixing of viscous media as well as mixing in vessels with a larger distance between the installation surface and the stirring rod (e.g. double-walled containers or vessels with insulated bottoms).

In order to reliably achieve high speeds even under difficult conditions, I-MAG has an adjustable start-up speed that prevents the magnetic stirring bar from breaking off during the acceleration phase. Process reliability is also achieved by the integrated detection of the magnetic stirring bar coupling. In the event of a tear-off or failure of the magnetic coupling, the user is informed via the operating unit.

The I-MAG controller has a variety of digital and analogue interfaces. Equipped in this way, the device can, for example, be controlled with a foot switch or operating button or can be integrated into a network via USB/LAN/WIFI. With appropriate software (for example labworldsoft® 6), I-MAG can be integrated into an automated plant process.

Certifications: IP Protection Class according to DIN EN 60529: IP 22 (control unit) and IP 64 (drive unit)
Delivery: Supplied with 1× IKAFLON 90 slide magnetic stirring bar, USB A-B cable and 3× adapters for analogue interface.

Accessories

Product Information