Cole-Parmer® FSB-200 Series Compact Fluidised Temperature Controllers
Supplier: Cole-Parmer
Certificates
About this item
Delivery information: Supplied with Type K thermocouple probe and power cord.
Specifications
- Catalog No:
- TECN01184-50
- TECN01184-55
- Model:
- FSB-200-TC-S
- FSB-200-TC-L
- Temperature range:
- 0...620 °C
- 0...620 °C
- Temperature stability:
- ±0,4 °C
- ±0,2 °C
- Sensor:
- Type K thermocouple probe
- Type K thermocouple probe
- Display type:
- Digital
- Digital
- Electrical:
- 100 - 230 VAC, 50/60 Hz
- 100 - 230 VAC, 50/60 Hz
- W×D×H:
- 203×305×191 mm
- 203×305×191 mm
Specifications
Related Information
Frequently Bought Together