Order Entry
Austria
ContactUsLinkComponent
Cole-Parmer® HP-200 Series Large-Capacity Digital Hotplate
Cole-Parmer® HP-200 Series Large-Capacity Digital Hotplate
Catalog # STUA04807-82
Supplier:  Cole Parmer
undefined
Cole-Parmer® HP-200 Series Large-Capacity Digital Hotplate
Catalog # STUA04807-82
Supplier:  Cole Parmer

Specifications

  • Temp.:
    300 °C
  • Description:
    Digital hotplate, AI/Si metal alloy, 300×500 mm
  • W×D×H:
    520×360×130 mm
  • Electrical:
    230 VAC, 50/60 Hz
  • Pk:
    1

Specifications

About this item

Microprocessor controlled, dual thermocouples ensure accurate temperature control.

  • Push buttons and dial setting for fast temperature changes and simple control
  • Large plate area accommodates one large vessel or several smaller ones
  • Be safe - hot warning light remains active even when unplugged while above 50 °C
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product

Microprocessor control allows for accurate plate temperature monitoring. The ‘Hot’ warning light will flash whenever the plate temperature is above 50 °C. An independent safety circuit protects against overheating and internal electronic components are protected against corrosion.

The housing is shaped for stability, deflecting spills away from the user. Hotplates also feature BioCote antimicrobial protection which reduces the presence of odour and stain causing microbes such as bacteria, mould, and fungi on the product surface by up to 99.99%.