Order Entry
Austria
ContactUsLinkComponent
Cole-Parmer® SHP-200 Series Large-Capacity Digital Magnetic Hotplate Stirrers
Cole-Parmer® SHP-200 Series Large-Capacity Digital Magnetic Hotplate Stirrers
Supplier:  Cole Parmer
Certificates
undefined
Cole-Parmer® SHP-200 Series Large-Capacity Digital Magnetic Hotplate Stirrers
Supplier:  Cole Parmer

Specifications

  • Catalog No:
  • STUA04807-78
  • STUA04807-76
  • Model:
  • SHP-200D-L-S
  • SHP-200D-L-C
  • Max. stirring capacity H₂O:
  • 15 L
  • 15 L
  • Electrical:
  • 230 VAC, 50 Hz
  • 230 VAC, 50 Hz
  • Speed range:
  • 100 - 1500 min⁻¹
  • 100 - 1500 min⁻¹
  • W×D×H:
  • 300×365×105 mm
  • 300×365×105 mm
  • Temperature accuracy:
  • 300 °C
  • 450 °C

Specifications

Related Information

Frequently Bought Together