Cole-Parmer® RC-200 Recirculating Cooler
Catalog # STUA12152-77
Supplier: Cole Parmer
Specifications
- Temperature Range:–20...+30 °C
- Capacity:3,2 L
- Description:Recirculating cooler, accuracy: ±2 °C, LED display
- W×D×H:205×445×545 mm
- Electrical:220 VAC, 50 Hz
- Pk:1
- Type:Water bath
Specifications
About this item
Powerful cooling with a compact footprint.
- Optimise accuracy with easy temperature offset calibration
- Worry free operation - visual safety alarm indicates overload
- Easy to read current temperature readout on LED display
This reliable, easy to use recirculating cooler offers accurate and powerful cooling for an external device. Cooler can achieve temperatures down to −20 °C, making it ideal for controlling equipment in temperature-sensitive applications.
Featuring convenient temperature regulation, the LED display features the current temperature, alarm indicator, and press button temperature set point control. An easy-to-use calibration function allows user to adjust the temperature display to match a traceable temperature standard.
Use the 9 mm ID hose barb inlet/outlet ports to connect to a variety of external equipment. A dedicated drain port allows easy emptying and cleaning.
Delivery information: Supplied with bath cover, two spare fuses and power cord with UK 3-pin and Schuko 2-plug plugs.