Cole-Parmer® CN-200 Analog Heating Controllers
Supplier: Cole-Parmer
Certificates
About this item
Cost-effective control of resistive heating loads.
- Provide manual control of uncontrolled heating mantles, tapes, and cords
- Compact—use on benchtop or mount to a frame
Use these external one-way controllers to manually regulate the power input to your laboratory heating equipment. Each heating controller features two indicators: 'Power On' white neon light and 'Mantle/Bunsen Heater On' amber neon light. As you turn the control dial clockwise to increase power, the amber indicator light begins to pulsate. Once maximum power is reached, the light will glow continually.
Heating controllers come with a short mains lead with an IEC socket for connecting to the resistive load. Easily place on benchtop or mount on a Ø 12,5 mm rod using the included support rod clamp.
Delivery information: Support clamp at rear for standard Ø 12,5 mm rod (not included) and power cord.
Specifications
- Catalog No:
- ELET36223-03
- ELET36223-00
- ELET36223-04
- ELET36223-02
- Model:
- 36223-03
- 36223-00
- 36223-04
- 36223-02
- Heater power:
- 1150 W
- 2300 W
- 800 W
- 1800 W
- Electrical:
- 115 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- W×D×H:
- 95×130×105 mm
- 120×115×80 mm
- 95×130×105 mm
- 95×130×105 mm
Specifications
Frequently Bought Together