Order Entry
Austria
ContactUsLinkComponent
PCRmax® Alpha Cyclers
PCRmax® Alpha Cyclers
Supplier:  Cole-Parmer
Certificates
undefined
PCRmax® Alpha Cyclers
Supplier:  Cole-Parmer

Specifications

  • Catalog No:
  • TECN93945-20
  • TECN93945-10
  • TECN93945-12
  • TECN93945-04
  • TECN93945-06
  • TECN93945-08
  • TECN93945-22
  • TECN93945-00
  • TECN93945-28
  • Block homogeneity:
  • ±0,3 at 55 °C
  • ±0,3 at 55 °C
  • ±0,3 at 55 °C
  • ±0,3 at 55 °C
  • ±0,3 at 55 °C
  • ±0,3 at 55 °C
  • ±0,3 at 55 °C
  • ±0,3 at 55 °C
  • ±0,3 at 55 °C
  • Gradient:
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • Gradient temperature range:
  • 1...29 °C
  • 1...29 °C
  • 1...29 °C
  • 1...29 °C
  • 1...29 °C
  • 1...29 °C
  • 1...29 °C
  • 1...29 °C
  • 1...29 °C
  • Heating ramp rate:
  • 3,4 °C/s
  • 3,4 °C/s
  • 3,4 °C/s
  • 3,4 °C/s
  • 3,4 °C/s
  • 3,4 °C/s
  • 3,4 °C/s
  • 3,4 °C/s
  • 3,4 °C/s
  • Interfaces:
  • USB
  • USB
  • USB
  • USB
  • USB
  • USB
  • USB
  • USB
  • USB
  • Lid temperature range:
  • 35...115 °C, or off
  • 35...115 °C, or off
  • 35...115 °C, or off
  • 35...115 °C, or off
  • 35...115 °C, or off
  • 35...115 °C, or off
  • 35...115 °C, or off
  • 35...115 °C, or off
  • 35...115 °C, or off
  • Programs:
  • Max. 1000
  • Max. 1000
  • Max. 1000
  • Max. 1000
  • Max. 1000
  • Max. 1000
  • Max. 1000
  • Max. 1000
  • Max. 1000
  • Sample capacity:
  • One 384-well plate, one set of 96×0,2 ml tubes or one 96-well plate
  • One 384-well plate, three sets of 96×0,2 ml tubes or three 96-well plates
  • Four sets of 96×0,2 ml tubes or four 96-well plates
  • Three 384-well plates, one set of 96×0,2 ml tubes or one 96-well plate
  • Two 384-well plates, two sets of 96×0,2 ml tubes or two 96-well plates
  • Four 384-well plates
  • Two sets of 96×0,2 ml tubes or two 96-well plates
  • One 384-well plate
  • Two 384-well plates
  • Temperature accuracy:
  • ±0,25 at 50 °C
  • ±0,25 at 50 °C
  • ±0,25 at 50 °C
  • ±0,25 at 50 °C
  • ±0,25 at 50 °C
  • ±0,25 at 50 °C
  • ±0,25 at 50 °C
  • ±0,25 at 50 °C
  • ±0,25 at 50 °C
  • Temperature range:
  • 10...100 °C
  • 10...100 °C
  • 10...100 °C
  • 10...100 °C
  • 10...100 °C
  • 10...100 °C
  • 10...100 °C
  • 10...100 °C
  • 10...100 °C
  • W×D×H:
  • 470×330×535 mm
  • 700×330×535 mm
  • 700×330×535 mm
  • 700×330×535 mm
  • 700×330×535 mm
  • 700×330×535 mm
  • 470×330×535 mm
  • 430×330×260 mm
  • 470×330×535 mm

Specifications

Related Information

Frequently Bought Together