Temperature probe, TPC 300H, for EBI 300 TE
Catalog # 620-2862
Supplier: EBRO
Specifications
- Range:−35...+75 °C
- Description:Replacement core temperature probe for EBI 300 TE
- Accuracy:±0,5 °C (−20...+40 °C) ±0,8 °C for the remaining measurement range
- Pk:1
- Type:TPC 300 (NTC)
Specifications
About this item
Calibrated replacement probe with handle for EBI 300 TE data logger.
- NTC sensor
- IP65 protection class
- Fast, flexible core temperature measurements
Measuring range: −35...+75 °C