Order Entry
Austria
ContactUsLinkComponent
PuriCare® Procedure Stations with 12" Sash
PuriCare® Procedure Stations with 12" Sash
Catalog # LBCP312421031
Supplier:  LABCONCO
undefined
PuriCare® Procedure Stations with 12" Sash
Catalog # LBCP312421031
Supplier:  LABCONCO

Specifications

  • Description:
    4' Procedure station A2, 230 V Schuko, includes accessory package, 12" sash opening
  • Pk:
    1

Specifications

About this item

PuriCare Procedure Stations with a large sash opening create a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.

  • Product and personnel protection
  • Large 12" sash opening
  • Erogonomic design

PuriCare Procedure Stations are Class II A2 biosafety cabinets that excel in safety, performance, and comfort. Their ergonomic design with the Inclination™ Technology Suite which includes the following: MyLogic™ operating system with eye-level color display, 10° angled sash, curved air grille with built in armrest, plus fully accessible controls, outlets, and fixtures.

MyLogic is easy to use, displaying the BSC’s status with clear messaging and graphics that notify users of filter life, alerts, and alarms. The energy-efficient ECM blower powered by Labconco’s exclusive Constant Airflow Profile™ (CAP) technology ensures safety and reliability at all times.

Procedure Station BSCs provide personnel, product and environmental protection and are suitable for work in all biosafety levels. These biosafety cabinets are designed to discharge HEPA-filtered exhaust air directly into the laboratory, or into an exhaust system through the optional Canopy Connection. They contain a robust pre-filter under the work surface to trap dander, hair, and other particulates from the supply and exhaust HEPA filters. In addition, some models have base stands and/or an accessory package (UV light, service fixture(s) and Vacu-Pass™ Cord and Cable Portal) included.

Certifications: NSF listed. ETL listed. CAN/CSA. 230 V models are CE listed.
Ordering information: Supporting base is required.