Universal mill, MultiDrive basic M20 Successor package
MultiDrive basic M20 Successor package, EU plug
Catalog # 431-0308
Supplier: IKA
Jump to:
Product Details & Documents
Regardless of whether samples are hard, soft or fibrous – IKA MultiDrive basic performs a wide range of crushing tasks. The perfect successor of the M 20 batch mill.
- High performance - 1000 W output and variable rotational speeds ranging from 3000 rpm to 20000 rpm guarantee excellent crushing results
- Interval operation - an asset during the coarse crushing of hard samples or for extra thorough blending
- Integrated cooling - a cooling system is integrated in the milling cup, which allows indirect heat dissipation (in addition, dry ice can be used for cooling)
In combination with the milling chamber MI 250-S MultiDrive basic is perfectly suitable for dry grinding of hard and brittle substances.
Delivery information: The package includes the MultiDrive basic universal mill and a MI 250-S milling chamber 250 ml with standard beater made of stainless steel.
Specifications
- Description:MultiDrive basic M20 Successor package, EU plug
- Cat. No.:431-0308
- Motor:Brushless DC
- Speed range:3000 - 20000 rpm
- W×D×H:300×250×350 mm
- Electrical:220 - 240 V, 50/60 Hz
- Weight:8,5 kg
- Motor rating input/output:1000 W/800 W
Accessories
Product Information
- Catalog #AvailabilityPrice
- Blender vessel, 2000 ml, MultiDrive BL 2000
Product Information
- Catalog #AvailabilityPrice
- Spare filiter foam
Product Information
- Catalog #ForAvailabilityPrice
- Hose, silicone, 3 m, Ø 6 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



