- Width:304,8 mm
- Colour:Gold
- Description:Low static polyimide film tape
- Length:33 m
- Model:5419
- Pk:1 Roll
Mask printed circuit boards during wave solder or solder dip process with 3M™ Low Static Polymide Film Tape 5419. This polyimide film tape is ideal for high temperature applications. It has a silicone adhesive backing and extremely low electrostatic discharge properties.
- Extremely low electrostatic discharge properties
- Keep productivity high with no need for rework
- Protect surfaces and lessen the need for replacement parts
- Gold tab protection during wave solder of printed circuit boards
3M™ Low Static Polymide Film Tape 5419 offers extremely low electrostatic discharge properties. This translucent tape is perfect for masking printed circuit boards during wave solder or solder dip processing. It is designed with a technology that results in extremely low electrostatic discharge at unwind and removal from the PWB.
Conventional polyimide tapes typically generate over 10000 volts during use, which can damage board mounted electronic components. This tape overcomes this problem without any of the typical drawbacks of conventional 'anti-static' or 'static-free' tapes (e.g. variable adhesion and opaqueness). The polyimide film does not soften at high temperatures, offering a good release surface. By protecting surfaces it helps to reduce replacement parts. It also fosters high productivity, as no rework is needed.