Order Entry
Austria
ContactUsLinkComponent
Traceable® Thermistor Probe with USB Connection
Traceable® Thermistor Probe with USB Connection
Catalog # COCO90080-18
Supplier:  CONTROL
undefined
Traceable® Thermistor Probe with USB Connection
Catalog # COCO90080-18
Supplier:  CONTROL

Specifications

  • Range:
    –50...150 °C
  • Description:
    Replacement general purpose probe for traceable scientific thermistor thermometer (model 90080-09), 167,6 cm (66") cable length.
  • Connection:
    Temperature
  • Pk:
    1
  • Type:
    Thermistor
  • Ø×L:
    10,16×228,6 mm

Specifications

About this item

Optimize performance of your thermistor thermometer.

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Designed with USB connection
  • Probe features 152,4 mm (6") stem with 10,2 mm (0,4") diameter
  • Total probe length is 228,6 mm (9") with handle and features a 167,6 cm (66") long cable

These Traceable® thermistor probes are designed to be used with thermistor thermometer 90080-09. Featuring a temperature range of –50 to 150 °C (–58 to 302 °F), these probes are available in general-purpose or micro diameter options.

Certifications: Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.
Ordering information: For other options, contact your Avantor representative.