Order Entry
Austria
ContactUsLinkComponent
Cole Parmer® Stuart MP-800 Automatic Digital Melting Point Apparatus
Cole Parmer® Stuart MP-800 Automatic Digital Melting Point Apparatus
Supplier:  Cole Parmer
Certificates
undefined
Cole Parmer® Stuart MP-800 Automatic Digital Melting Point Apparatus
Supplier:  Cole Parmer

Specifications

  • Catalog No:
  • STUA03013-03
  • STUA03013-02
  • Resolution:
  • 0,1 °C
  • 0,1 °C
  • Display:
  • 7" high-definition colour
  • 7" high-definition colour
  • Heating rate:
  • approximately 6 mins from 50...350 °C
  • approximately 6 mins from 50...350 °C
  • Heating time:
  • ~6 mins from 50...350 °C
  • Interfaces:
  • USB, for flash drive
  • USB, for flash drive
  • Temperature:
  • Ambient...400 °C
  • Ambient...400 °C
  • Temperature sensor:
  • 1000 Ω Pt RTD
  • 1000 Ω Pt RTD
  • Power supply:
  • 120/230 VAC, 50/60 Hz
  • 120/230 VAC, 50/60 Hz
  • W×D×H:
  • 300×164×360 mm
  • 300×164×360 mm

Specifications

Related Information

Frequently Bought Together