Cole Parmer® Dri-Block® BH-250 Heaters
Supplier: Cole-Parmer
Certificates
About this item
Choose a heater, then blocks to suit your application needs!
- Precision-engineered heaters with excellent temperature accuracy
- Versatile range of interchangeable heating blocks work with many size sample tubes and plates
- Take up less storage space-lightweight and flat-top surface allow units to be stacked when not in use
Use these heaters as a dry, constant temperature source for various lab and research applications. All models have independent indicator lights to show main power, heater action, and over-temperature cut out.
The 'number of blocks accepted' on the ordering table indicate the number of single-width blocks accepted by each block heater. A heater that accepts two single-width blocks will accept one double-width block. Use three- and four-block models for high-throughput applications such as chemical oxygen demand (COD).
Delivery: Supplied with block extraction tool and a power cord with UK and European plug.
Specifications
- Catalog No:
- TECN36620-04
- TECN36620-14
- TECN36620-16
- TECN36620-08
- TECN36620-12
- TECN36620-02
- TECN36620-06
- TECN36620-10
- TECN36620-00
- Model:
- 36620-04
- 36620-14
- 36620-16
- 36620-08
- 36620-12
- 36620-02
- 36620-06
- 36620-10
- 36620-00
- Temperature range:
- 100 °C
- 200 °C
- 200 °C
- 200 °C
- 100 °C
- 100 °C
- 100 °C
- 200 °C
- 100 °C
- Temperature uniformity:
- 0,2 °C within the block at 37 °C; 0,5 °C between block at 37 °C
- 0,2 °C at 40 °C within identical blocks
- 0,2 °C within the block at 37 °C; 0,5 °C between block at 37 °C
- 0,2 °C within the block at 37 °C; 0,5 °C between block at 37 °C
- 0,2 °C at 40 °C within identical blocks
- 0,2 °C within the block at 37 °C; 0,5 °C between block at 37 °C
- 0,2 °C within the block at 37 °C; 0,5 °C between block at 37 °C
- 0,2 °C within the block at 37 °C; 0,5 °C between block at 37 °C
- 0,2 °C within the block at 37 °C; 0,5 °C between block at 37 °C
- Power:
- 230 V, 50 Hz
- 230 V, 50 Hz
- 230 V, 50 Hz
- 230 V, 50 Hz
- 230 V, 50 Hz
- 230 V, 50 Hz
- 230 V, 50 Hz
- 230 V, 50 Hz
- 230 V, 50 Hz
Specifications
Frequently Bought Together