About this item
The PLW 7111 SlimLine laboratory washers offer a comprehensive and systematic solution for analytically pure reprocessing of laboratory glassware.
- Smart Load Plus - for flexible use of wash cabinet space
- EasyLoad - systematic efficiency and convenience
- Space-saving SlimLine design
- Freely programmable controls
- Flexible reprocessing of laboratory glassware
- Status display via chamber lighting
- Connectivity-ready
The PLW 7111 series of SlimLine laboratory glasswashers provide performance and user-friendliness. This entirely redesigned washing system boasts considerably better performance compared with the previous series and, thanks to a variable-speed pump, is able to adjust circulation pressure and water consumption to the load in hand.
The high-quality colour touch display in combination with the innovative multi-colour chamber lighting makes for intuitive loading and excellent control over the entire process.
The new EasyLoad system is available on SlimLine models, simplifying loading and supporting users in correctly positioning their items of laboratory glassware. Thanks to the intelligent use of space by the EasyLoad system, the capacity for 100 ml bottles for instance has been increased by more than 50% compared with the previous series.
Usable chamber volume: 241 L
Specifications
- Catalog No:
- 141-1592
- 141-1593
- 141-1613
- 141-1591
- 141-1594
- Model:
- PLW 7111
- PLW 7111
- PLW 7111
- PLW 7111
- PLW 7111
- Capacity:
- 192 bottles (100 ml) in a single cycle
- 192 bottles (100 ml) in a single cycle
- 192 bottles (100 ml) in a single cycle
- 192 bottles (100 ml) in a single cycle
- 192 bottles (100 ml) in a single cycle
- Circulation pump (Qmax):
- 750 L/min
- 750 L/min
- 750 L/min
- 750 L/min
- 750 L/min
- Drainage:
- Drain pump
- Drain pump
- Drain pump
- Drain pump
- Drain pump
- Power connection:
- 3 AC, 400 V/50 Hz
- 3 AC, 400 V/50 Hz
- 3 AC, 400 V/50 Hz
- 3 AC, 400 V/50 Hz
- 3 AC, 400 V/50 Hz
- Water connection:
- Cold water, warm water, demineralised water
- Cold water, warm water, demineralised water
- Cold water, warm water, demineralised water
- Cold water, warm water, demineralised water
- Cold water, warm water, demineralised water
- W×D×H:
- 650×702×1965 mm
- 650×702×1965 mm
- 650×702×1965 mm
- 650×702×1965 mm
- 650×702×1965 mm