Order Entry
Austria
ContactUsLinkComponent
Multiparameter photometer, Water-ID® The PrimeLab 2.0
Multiparameter photometer, Water-ID® The PrimeLab 2.0
Supplier:  WATER ID PRIMELAB
Certificates
undefined
Multiparameter photometer, Water-ID® The PrimeLab 2.0
Supplier:  WATER ID PRIMELAB

Specifications

  • Catalog No:
  • 662-2432
  • 663-0377
  • 663-0375
  • 664-0240
  • 662-2431
  • 664-0241
  • 663-0382
  • 662-2429
  • 662-2430
  • 662-2428
  • 663-0376
  • 663-0381
  • 663-0379
  • 665-0563
  • 663-0380
  • 662-2427
  • 665-0562
  • 663-0378
  • 664-0239
  • Model:
  • PrimeLab 2.0: starter kit (PL02BALL)
  • Spectral bandwidth:
  • 390 nm - 950 nm 18 wavelength, peaks at 410, 435, 460, 485, 510, 535, 560, 585, 610, 645, 680, 705, 730, 760, 810, 860, 900, 940 nm 180° and 90° Setup for direct and indirect measurement
  • Display:
  • 5.5" Color-HD touch display
  • Operating mode:
  • Intuitive, display-controlled 4-button menu guidance; test instructions during measurement process
  • Storage capacity:
  • >5000 (internal)
  • Interfaces:
  • Electrodes: USB-type-C connector for pH/EC/TDS/ORP/temp-probes;
    Connectivity (technical): Bluetooth 4.2 WiFi USB (type C) 4G* (via USB-modem);
    Connectivity (software): LabCOM Software (Windows / Mac) LabCOM App (Android / iOS) LabCOM Cloud (web-browser)
  • Operating conditions:
  • 5...45 °C, 30 - 90% relative humidity
  • Enclosure rating:
  • Device is splash-water-proof (IP 54)
  • W×D×H:
  • 100×255×59 mm
  • Weight:
  • 715 g
  • Electrical:
  • 8500 mA Li-lo-battery

Specifications

Frequently Bought Together