Order Entry
Austria
ContactUsLinkComponent
VWR®, Mini vortex mixer
VWR®, Mini vortex mixer
  444-1337
undefined
VWR®, Mini vortex mixer
  444-1337

 

  • Capacity:
    80 ml
  • Orbit:
    4,5 mm
  • Description:
    Mini vortex mixer
  • Dimensions:
    96×85 mm
  • Speed:
    3000 min⁻¹
  • Weight:
    0,55 kg
  • Pk:
    1
  • For:
    Tubes up to Ø 30 mm

 

 

The mini vortex mixer is the ideal vortex mixer for every laboratory with its compact size, ease of use, and its economic price point. The 3000 min⁻¹ fixed speed ensures there is no sacrificing any mixing power.

  • Extremely compact and easy to operate
  • Powerful vortexing for tubes up to Ø 30 mm
  • Refined steel base is designed to ensure product stability