Order Entry
Austria
ContactUsLinkComponent
Glossy white polyester RFID asset tracking labels
Glossy white polyester RFID asset tracking labels
Catalog # BRDY307923
Supplier:  Brady
undefined
Glossy white polyester RFID asset tracking labels
Catalog # BRDY307923
Supplier:  Brady

Specifications

  • Type:
    UHF
  • Colour:
    White
  • Description:
    RFID Asset tracking labels for printers
  • Length:
    26,00 mm
  • Material:
    Polyester
  • Model:
    THT-UHF-423-53X26
  • Pk:
    1 Roll
  • Width:
    53,00 mm

Specifications

About this item

UHF RFID labels for general applications such as retail, industry, supply chain, and others. The antenna is designed for application on non-metal surfaces.

  • Frequency type: UHF
  • Operating frequency: Global (860 to 960 MHz), (ETSI band)
  • Operating temperature: –40 to +85 °C
  • Read range: up to 11 meters
  • Thickness: 0,240 mm

Polyester tag face material, with chip bonded to aluminium antenna using anisotropic conductive film adhesive, suitable for thermal transfer printing, including RFID encoding. Labels are outside wound and 100% inspected. 500 good RFID labels per roll with bad tags marked.

UHF RFID Label for general application is suitable for use outdoor and indoor, large read ranges, and UV exposed environments.