Order Entry
Austria
ContactUsLinkComponent
White polypropylene RFID laboratory labels, with 32 bit reserved memory
White polypropylene RFID laboratory labels, with 32 bit reserved memory
Catalog # BRDY309082
Supplier:  Brady
undefined
White polypropylene RFID laboratory labels, with 32 bit reserved memory
Catalog # BRDY309082
Supplier:  Brady

Specifications

  • Type:
    UHF
  • Colour:
    White
  • Description:
    RFID Laboratory labels for printers
  • Length:
    30,00 mm
  • Material:
    PP
  • Model:
    THT-UHF-7425-45x30-0.1
  • Pk:
    1 Roll
  • Width:
    45,00 mm

Specifications

About this item

The RFID labels are designed for use on conical, bottles, test tubes, large tubes, and well plates in the laboratory, as well as pharmaceutical and healthcare environments.

  • Frequency type: UHF
  • Operating frequency: Global (860 to 960 MHz), (ETSI band)
  • Operating temperature: –40 to 85 °C
  • Read range: up to 6.1 meters
  • Thickness: 0,280 mm

The surface is made of polyester, the chip is attached to the aluminum antenna with anisotropically conductive adhesive film. Suitable for thermal transfer printing, including RFID encoding. Labels are outside wound and 100% inspected. 500 good RFID labels per roll with bad tags marked.

32 bits reserved memory (for kill access passwords) UHF RFID labels for use on general laboratory identification on conical, bottles, test tubes, large tubes, and well plates.