Order Entry
Austria
ContactUsLinkComponent
 
Matte white polyester RFID chemical resistant slide labels
Catalog # BRDY309083
Supplier:  Brady
undefined
Matte white polyester RFID chemical resistant slide labels
Catalog # BRDY309083
Supplier:  Brady

Specifications

  • Type:
    UHF
  • Colour:
    White
  • Description:
    RFID Chemical resistant slide labels for printers
  • Length:
    16,00 mm
  • Material:
    Polyester
  • Model:
    THT-UHF-481-24x16
  • Pk:
    1 Roll
  • Width:
    24,00 mm

Specifications

About this item

The RFID labels are designed for use on medical slides in the laboratory, as well as pharmaceutical and healthcare environments.

  • UHF RFID label for use on medical slides
  • Frequency type: UHF
  • Operating frequency: Global (860 to 960 MHz), (ETSI band)
  • Operating temperature: –40 to +85 °C
  • Read range: up to 1 meter
  • Thickness: 0,290 mm

Polyester tag face material, with chip bonded to aluminium antenna using anisotropic conductive film adhesive, suitable for thermal transfer printing, including RFID encoding. Labels are outside wound and 100% inspected. 500 good RFID labels per roll with bad tags marked.