Comply Indicator Label
MMME1322CH
- Type:Label
- Width:100 mm
- Description:LF steam chemical indicator labels for steam sterilisation indication, ideal for sealing pacakges
- Length:25 mm
- Environmentally Preferable:
- Pk:500
The 3M Comply indicator tapes are an integral part of a coordinated sterilisation control system.
- Class 1 indicator
- For sealing packaging
- Clear colour change
- Secure closure
- Readable result
- can be removed without leaving any residue
The high-quality, stretchable tapes adhere very well to a wide variety of soft packaging.