Order Entry
Austria
ContactUsLinkComponent
 
Performance and Perfection laboratory freezers with plastic inner liner, SFFsg and SFFvh
 :  Liebherr
 
undefined
Performance and Perfection laboratory freezers with plastic inner liner, SFFsg and SFFvh
 :  Liebherr

 

  • Catalog No:
  • LIEBSFFSG5501_740
  • LIEBSFFSG4001_740
  • LIEBSFFSG5501
  • LIEBSFFSG4001
  • LIEBSFFVH5501
  • 471-1341
  • Model:
  • SFFsg 5501_740
  • SFFsg 4001_740
  • SFFsg 5501
  • SFFsg 4001
  • SFFvh 5501
  • SFFvh 4001
  • Refrigerant:
  • R 290
  • R 290
  • R 290
  • R 290
  • R 290
  • R 600a
  • Display:
  • Monochrome display, touch buttons
  • Monochrome display, touch buttons
  • Monochrome display, touch buttons
  • Monochrome display, touch buttons
  • 2,4" touch and swipe colour display
  • 2,4" touch and swipe colour display
  • Defrost:
  • Manual
  • Manual
  • Manual
  • Manual
  • Automatic
  • Automatic
  • Alarm:
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Electrical:
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • Noise level:
  • 49 dB(A)
  • 49 dB(A)
  • 49 dB(A)
  • 49 dB(A)
  • 55 dB(A)
  • 46 dB(A)
  • Shelves/drawers:
  • 4 wire shelves, 8 transparent freezer drawers, 2 baskets
  • 5 wire shelves, 6 transparent freezer drawers
  • 4 adjustable, wire shelves plastic-coated, 0 drawers
  • 5 adjustable, wire shelves plastic-coated, 0 drawers
  • 4 adjustable, wire shelves plastic-coated, 6 drawers and 2 baskets
  • 5 adjustable, wire shelves plastic-coated, 6 drawers
  • Door type:
  • Right, reversible on site
  • Right, reversible on site
  • Right, reversible on site
  • Right, reversible on site
  • Right, reversible on site
  • Right, reversible on site
  • Door lock:
  • Mechanical
  • Mechanical
  • Mechanical
  • Mechanical
  • Mechanical
  • Mechanical
  • Material:
  • Steel
  • Steel
  • Steel
  • Steel
  • Steel
  • Steel
  • Lamp:
  • LED
  • LED
  • Weight:
  • 80 kg
  • 76 kg
  • 80 kg
  • 76 kg
  • 104 kg
  • 81 kg
  • Shipping weight:
  • 106 kg
  • 88 kg
  • 94 kg
  • 81 kg
  • 113 kg
  • 86 kg

 

Frequently Bought Together