Order Entry
Austria
ContactUsLinkComponent
Sodium hydroxide 0.1 mol/l (0.1 N) in aqueous solution for biopharmaceutical production, J.T.Baker®
Corrosive
Sodium hydroxide 0.1 mol/l (0.1 N) in aqueous solution for biopharmaceutical production, J.T.Baker®
Supplier:  Avantor
Certificates
Corrosive
Sodium hydroxide 0.1 mol/l (0.1 N) in aqueous solution for biopharmaceutical production, J.T.Baker®
Supplier:  Avantor

Specification Test Results

  • Appearance (clear, colorless liquid):
    passes test
  • Normality (NaOH):
    0.097 - 0.103 N
  • Cl (Chloride):
    max. 5 ppm
  • Heavy Metals (as Pb):
    max. 1 ppm
  • Iron (Fe):
    max. 0,5 ppm
  • Endotoxins:
    max. 2,0 EU/ml

Specification Test Results

Frequently Bought Together