Order Entry
Austria
Orders LinkContactUsLinkComponent
Dissipative document wallets

Dissipative document wallets

Document wallets, A7 Landscape (82H×117W mm), 6 pockets, Clear
Catalog # 115-3061
Supplier:   DESCO
Dissipative document wallets
Catalog # 115-3061
Supplier:  DESCO
Dissipative document wallets

Document wallets, A7 Landscape (82H×117W mm), 6 pockets, Clear

Price
6,40 €
Log in for availability
1 * 6 ST
Product Details & Documents

Dissipative Document Wallets are rigid dissipative, low charging antistatic document vinyl wallets with self-adhesive backing are designed for use within ESD Protected Areas (EPA). Unprotected documents could hold electrostatic charges that may cause damage to electrostatic sensitive devices (ESDS).

  • The products contain antistatic additives that bloom to the surface of the film
  • The pouches have thumb holes and no markings.

The pouches are made of clear vinyl film that is low-charging and dissipative, which means that electrostatic charges will be removed to ground when handled by a grounded operator or placed on a grounded working surface.

The pouches use an adhesive that will not leave a residue on most surfaces. Density is 0,99 to 1,02 g/ccm. Auto-ignition temperature is above 250 ºC.

Film properties:
Density: 1.3 g/ccm
Cold break temperature: –20 ºC
Heat deflection temperature: +70 ºC
Film thickness and tolerance: 200 μm and ±10%
Outgassing 180 °C, <10E-5 Torr, 24 h: 0,53% TML / 0,09% CVCM
Surface resistance @ 22 °C / 15% rH (IEC 61340-2-3): <1×10¹¹ ohms
Charge decay time @ 22 °C / 15% rH (EIA 541 app. F): 0,1 s
12 day oven aging 70 ºC: Surface resistance <1×10¹¹ ohms, Charge decay time <2 s

Certifications: They meet or exceed the requirements for surface resistance of EN 61340-5-1 and Packaging standard IEC 61340-5-3.

Specifications
  • Colour:
    Clear
  • Description:
    Document wallets, A7 Landscape (82H×117W mm), 6 pockets