Order Entry
Austria
Orders LinkContactUsLinkComponent
Conductive PCB rack

Conductive PCB rack

Conductive PCB rack, 215×582 mm
Catalog # 115-3060
Supplier:   DESCO
Conductive PCB rack
Catalog # 115-3060
Supplier:  DESCO
Conductive PCB rack

Conductive PCB rack, 215×582 mm

Price
75,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

PCB rack is moulded from a conductive thermoplastic compound based on polypropylene copolymer with carbon black and reinforced with mica flake.

  • These racks are designed to protect CMOS loaded boards in storage
  • Recommended maximum operating temperature is 85 °C
  • Open carrying handles

20 slots with easy-to-load angle: 3×8 mm on a 25 mm pitch.

Electrical properties: Surface resistance <10⁵ Ohms/square (ASTM D-257), Volume resistance <10⁴ Ohms-cm (ASTM D-257).

Mechanical properties: Tensile strength @ break 3000 (21) psi (MPa) (ASTM D-638), Tensile elongation @ break 9 to 12% (ASTM D-638).

Specifications
  • Description:
    Conductive PCB rack, 215×582 mm