Order Entry
Austria
Orders LinkContactUsLinkComponent
Conductive plastic brushes

Conductive plastic brushes

Anbieter:   DESCO
Conductive plastic brushes
Anbieter:  DESCO
Certificates
Conductive plastic brushes

2 Options Available Below

Product Details & Documents

Brushes minimise static charge generation and remove electrostatic charges to ground when held by grounded personnel.

  • Dissipative polypropylene black handles are able to remove charges to ground
  • Volume resistance of conductive fibres: 1×10³ to <1×10⁵ ohms per ANSI/ESD STM11.12
  • Volume resistance of dissipative handle: 1× 10⁴ to <1×10¹¹ ohms per ANSI/ESD STM11.12

Two kinds of bristles: Soft bristles are ideal for chemical and electronics applications, made of conductive yarn and horse hair and hard bristles are mainly for electronics, especially circuit boards, made of conductive yarn, pig hair and horse hair.

Once the conductive yarn is added to the bristles, it neutralises the possibility of static build-up caused by the natural hair. Synthetic bristles can easily become charged with static in standard humidity conditions. Natural hair usually builds static in areas of low humidity, but due to the conductive fibres in our brushes, this problem does not take effect.

Product Family Options

Product Information

  • Description
    Bristle colour
    Brush head length
    Brush head width
    Handle material
    Handle colour
    Verfügbarkeit
    Preis
  • Flat brush, hard bristles, 6 mm depth
    Black
    16 mm
    12 mm
    PP
    Black
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 18,50 €
    18,50 €
    1 * 1 ST
       18,50 €

  • Angled brush, hard bristles, 9 mm depth
    Black
    18 mm
    35 mm
    PP
    Black
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 23,90 €
    23,90 €
    1 * 1 ST
       23,90 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.