Multi-purpose gloves, HyFlex® 11-842
: Ansell
Highly rated multi-purpose industrial gloves, now made green.
- Designed with 30% recycled content (minimum recycled content in final product)
- Reduced carbon footprint by 75 g CO2 eq/pair (vs. standard nylon multi-purpose gloves)
- Plastic-free inner packaging contains 70% fewer materials (71% less greenhouse gas emissions)
- ZONZ™ Comfort fit technology provides better breathability and hand movement
- Work with multiple touchscreen devices – no need to remove them when switching between tasks for enhanced workplace safety
- Certified skin-friendliness: Gloves are dermatologically tested and free of harmful substances
The plastic-free inner packaging contains 53% fewer materials. This glove series offers increased durability, with FORTIX™ technology providing up to 20% greater abrasion resistance compared to standard nylon multi-purpose gloves.
Recommended for: General handling, assembly of small parts, raw material handling, picking and fastening components, warehouse and logistics operations, quality inspection, dry food handling & packaging and the occasional handling of hot objects: EN407 Contact Heat class 1 (100 °C for 15 s).
: EN ISO 21420:2020, EN 388:2016 (4131A), EN 388:2016 +A1:2018, EN 407:2020 (X1XXXX).
Food contact approved.
Dermatologically Tested. OEKO-TEX® Centexbel. Ecovadis label.
Food contact approved.
Dermatologically Tested. OEKO-TEX® Centexbel. Ecovadis label.
- Catalog No:
- ANSE11-842/11
- ANSE11-842/5
- ANSE11-842/10
- ANSE11-842/9
- ANSE11-842/8
- ANSE11-842/7
- ANSE11-842/12
- ANSE11-842/6
- Model:
- 11-842
- 11-842
- 11-842
- 11-842
- 11-842
- 11-842
- 11-842
- 11-842
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Liner material:
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Finish:
- Palm dipped (Fortix™ Foam Nitrile)
- Palm dipped (Fortix™ Foam Nitrile)
- Palm dipped (Fortix™ Foam Nitrile)
- Palm dipped (Fortix™ Foam Nitrile)
- Palm dipped (Fortix™ Foam Nitrile)
- Palm dipped (Fortix™ Foam Nitrile)
- Palm dipped (Fortix™ Foam Nitrile)
- Palm dipped (Fortix™ Foam Nitrile)
- Gauge:
- 15
- 15
- 15
- 15
- 15
- 15
- 15
- 15
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4131A), EN 407:2020 (X1XXXX)
- EN 388:2016 (4131A), EN 407:2020 (X1XXXX)
- EN 388:2016 (4131A), EN 407:2020 (X1XXXX)
- EN 388:2016 (4131A), EN 407:2020 (X1XXXX)
- EN 388:2016 (4131A), EN 407:2020 (X1XXXX)
- EN 388:2016 (4131A), EN 407:2020 (X1XXXX)
- EN 388:2016 (4131A), EN 407:2020 (X1XXXX)
- EN 388:2016 (4131A), EN 407:2020 (X1XXXX)
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Anti-static:
- +
- +
- +
- +
- +
- +
- +
- +
- Food contact approved:
- +
- +
- +
- +
- +
- +
- +
- +
Frequently Bought Together