Order Entry
Austria
ContactUsLinkComponent
Hand-held stroboscope (xenon), testo 476
Hand-held stroboscope (xenon), testo 476
Catalog # TEST0563.4760
Supplier:  Testo
undefined
Hand-held stroboscope (xenon), testo 476
Catalog # TEST0563.4760
Supplier:  Testo

Specifications

  • Model:
    testo 476
  • Range:
    30 - 12500 rpm
  • Accuracy:
    ±0,01% of mv
  • Resolution:
    1 rpm
  • Description:
    Hand-held stroboscope (xenon)
  • Display:
    5 digit LCD display
  • Battery type:
    NiMH rechargable battery pack
  • Pk:
    1

Specifications

About this item

The testo 476 hand-held xenon stroboscope with high-intensity light allows fast-moving objects to appear in slow motion. In doing so, the hand-held stroboscope measures and checks rotational and vibratory movements.

  • High adjustment accuracy and stability thanks to dynamic setting dial
  • High light intensity thanks to high-performance xenon flashlamp
  • Powerful Li-Ion rechargeable battery pack for at least 2 hours of continuous operation
  • Extremely short flash duration (<9 µs)

This stroboscope enables measurement of very small objects or in inaccessible places and is therefore ideally suited for rpm measurement and for the inspection of parts moving at high frequencies.

Applications include:
Air conditioning/ventilation technology: monitoring/checking that HVAC systems are working properly
Textile industry: monitoring of thread guides on knitting machines (extremely fast flash frequency needed)
Automotive industry: detecting vibration hotspots in exhaust systems
Packaging machines: monitoring bottle sealing and labelling
Metal foil production: monitoring product quality
Vibratory conveying technology: checking for defects during operation
Printing industry/flexo printing/label printing: monitoring print quality

Illumination value: 1200 Lux at distance of approx. 200 mm
Flash colour: 6000 to 6500 K
Life-time flash lamp: 200,000,000 flashes
Connection external trigger: 0 to 5 V DTL/TTL compatible; 3,5 mm / 1/8 Standard plug; Uout=7,2 V unregulated
Voltage: 100 to 240 V, 50/60 Hz

Delivery: Supplied with transport case, charger with four country-specific adapters and trigger signal connector.