- Range:NTC: −50…+150 °C; PT100: −200…+800 °C
- Resolution:0,1 °C
- Weight:187 g
- Protection class:IP 40; IP 65 with TopSafe
- Temperature range:−20…+50 °C
- Description:Thermometer testo 110 with App connection
- W×D×H:135×60×20 mm
- Battery life:100 h
- Battery type:3× AA
- Housing material:ABS and PC/TPE
- Accuracy:NTC: ±0,2 (−20…+80 °C); ±0,3 °C (remaining range)
- Pk:1
- Probe:NTC/PT100 probe
The compact temperature measuring instrument testo 110 convinces every day in use, shows its strengths wherever measurements are to be made at particularly low temperatures or where highly precise temperatures are to be determined.
The fast temperature all-rounder can show its strengths particularly in applications in laboratories or in the food environment: The optionally available NTC or Pt100 probes cover a comprehensive range of measuring tasks and ensure exact results with particularly high accuracy. The digital Pt100 probes can also be calibrated without the measuring instrument, so we can easily continue working with a different probe without downtime. Also with the optional TopSafe protective cover, dust-tight and protected against water jets (protection class IP 65).
The temperature measuring instrument is rounded off by the testo Smart App for smartphones and tablets, such as configuration of testo 110, second display, measurement data memory, display of the measured values (table, graphic progression) and documentation.