- Range:NTC: −50…+120; PT100: −50…+300 °C
- Resolution:0,1 °C
- Weight:testo 112: 186 g (including battery); TopSafe case: 36 g; Pt100 probe: 112 g
- No. of channels:1
- Protection class:IP 65 with TopSafe
- Description:testo 112 set, confirmity accessed
- W×D×H:182×64×40 mm
- Battery life:100 h
- Response time:10 s
- Battery type:9 V block, 6F22
- Accuracy:NTC: ±0,2 (−25…+40); ±0,3 (40,1…80); ±0,5;
PT100: ±0,2 (−50…+200); ±0,3 °C (Class A) - Cable length:1,5 m
- Pk:1
- Probe:NTC/PT100 probe
Official temperature control measurements are carried out with this set for food inspectors, appraisers and authorities. Consists of the conformity-assessed testo 112 temperature measuring instrument in TopSafe protective case and the conformity-assessed Pt100 food probe safely stowed away in the transport bag.
- Min/max and auto-hold function as well as acoustic alarm when limit values are exceeded
- Approved for official measurements in the food sector
testo 112 temperature measuring device: Conformity-assessed temperature measuring device with PTB approval - ideal for official measurements. Conformity-assessed temperature probes and other temperature probes for food inspection are optionally available. White/silver colour.
TopSafe, protects against impact and dirt: Waterproof protective silicone case, transparent, protects the meter from impact and dirt.
Stainless steel food probe (Pt100): Conformity-assessed, with PTB approval, robust stainless steel immersion/penetration probe. Diameter of probe/sensor: 3 mm (tube tip), 4 mm (tube) and length of sensor tube tip is 15 mm. Silver colour
Transport bag: Outside of shockproof with zip, inside with two mesh compartments.