Order Entry
Austria
ContactUsLinkComponent
Life science nitrile gloves, PUREZERO® LIMON-XTRA
Life science nitrile gloves, PUREZERO® LIMON-XTRA
Supplier:  Halyard
   Sustainable Options Available
Certificates
undefined
Life science nitrile gloves, PUREZERO® LIMON-XTRA
Supplier:  Halyard
   Sustainable Options Available

Specifications

  • Catalog No:
  • 112-6283
  • 112-6284
  • 112-6280
  • 112-6282
  • 112-6281
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Environmentally Preferable:
  • Energy Efficient, Sustainable Packaging
  • Energy Efficient, Sustainable Packaging
  • Energy Efficient, Sustainable Packaging
  • Energy Efficient, Sustainable Packaging
  • Energy Efficient, Sustainable Packaging
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Material:
  • Nitrile
  • Nitrile
  • Nitrile
  • Nitrile
  • Nitrile
  • Finish:
  • Textured fingertips
  • Textured fingertips
  • Textured fingertips
  • Textured fingertips
  • Textured fingertips
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,07 mm
  • 0,07 mm
  • 0,07 mm
  • 0,07 mm
  • 0,07 mm
  • Finger thickness:
  • 0,12 mm
  • 0,12 mm
  • 0,12 mm
  • 0,12 mm
  • 0,12 mm
  • Palm thickness:
  • 0,09 mm
  • 0,09 mm
  • 0,09 mm
  • 0,09 mm
  • 0,09 mm
  • FDA regulated:
  • +
  • +
  • +
  • +
  • +
  • Tensile strength:
  • 38 MPa (target)
  • 38 MPa (target)
  • 38 MPa (target)
  • 38 MPa (target)
  • 38 MPa (target)
  • Ultimate elongation:
  • 550%
  • 550%
  • 550%
  • 550%
  • 550%
  • EN norm:
  • EN 455 (1/2/3/4), EN ISO 374-1:2016 Type C (K), EN ISO 374-5:2016 VIRUS
  • EN 455 (1/2/3/4), EN ISO 374-1:2016 Type C (K), EN ISO 374-5:2016 VIRUS
  • EN 455 (1/2/3/4), EN ISO 374-1:2016 Type C (K), EN ISO 374-5:2016 VIRUS
  • EN 455 (1/2/3/4), EN ISO 374-1:2016 Type C (K), EN ISO 374-5:2016 VIRUS
  • EN 455 (1/2/3/4), EN ISO 374-1:2016 Type C (K), EN ISO 374-5:2016 VIRUS
  • Sterility:
  • Non sterile
  • Non sterile
  • Non sterile
  • Non sterile
  • Non sterile
  • Food contact approved:
  • +
  • +
  • +
  • +
  • +
  • ASTM No.:
  • ASTM F739-12, ASTM D6978-05
  • ASTM F739-12, ASTM D6978-05
  • ASTM F739-12, ASTM D6978-05
  • ASTM F739-12, ASTM D6978-05
  • ASTM F739-12, ASTM D6978-05

Specifications

Frequently Bought Together