Drying and heating chambers with forced convection, FP series Avantgarde.Line
Supplier: Binder
Certificates
About this item
The Binder FP series of material test chambers with mechanical convection and program functions provide reliably short drying times and particularly fast heating – even for chambers under full loads.
- High temperature accuracy thanks to APT.line™ technology
- Controller with interval and real-time programming
- Adjustable fan speed
- Electromechanical control of the exhaust air flap
- Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
- Internal data logger, measured values can be read out in open format via USB
The ovens have a temperature range of +10 °C above ambient temperature up to +300 °C, they provide high temperature accuracy thanks to APT.line™ technology. All models have adjustable fan speed, feature a controller with interval and real-time programming and have electromechanical control of the exhaust air flap. Units up to 115 L are stackable, saving valuable laboratory space.
Noise: 43 dB(A)
Delivery information: Supplied with two chrome-plated racks.
Caution: Factory fitted options can not be retro-fitted.
Specifications
- Catalog No:
- 466-0654
- 466-0653
- 466-0656
- 466-0655
- Model:
- FP 115
- FP 56
- FP 720
- FP 260
- Temperature fluctuation (time):
- 0,3 °C @ 150 °C
- 0,4 °C @ 150 °C
- 0,6 °C @ 150 °C
- 0,4 °C @ 150 °C
- Temperature range:
- Ambient +10…300 °C
- Ambient +10…300 °C
- Ambient +12…300 °C
- Ambient +10…300 °C
- Temperature variation (spatial):
- 1,4 °C @ 150 °C
- 1,4 °C @ 150 °C
- 2,4 °C @ 150 °C
- 1,7 °C @ 150 °C
- Capacity:
- 116 L
- 60 L
- 741 L
- 259 L
- Convection type:
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Heat-up time:
- 19 min to 150 °C
- 15 min to 150 °C
- 25 min to 150 °C
- 19 min to 150 °C
- Recovery Time:
- 5 min after 30 second opening at 150 °C
- 4 min after 30 second opening at 150 °C
- 6 min after 30 second opening at 150 °C
- 6 min after 30 second opening at 150 °C
- Shelves supplied (max.):
- 2(5)
- 2(5)
- 2(16)
- 2(8)
- Max. load per shelf:
- 30 kg
- 30 kg
- 45 kg
- 40 kg
- Int. W×D×H:
- 550×383×550 mm
- 400×342×400 mm
- 1000×574×1300 mm
- 650×512×780 mm
- Ext. W×D×H:
- 714×690×732 mm
- 564×648×622 mm
- 1165×910×1590 mm
- 814×840×962 mm
- Electrical:
- 230 V, 1 phase, 50/60 Hz
- 230 V, 1 phase, 50/60 Hz
- 400 V, 3 phase, 50/60 Hz
- 230 V, 1 phase, 50/60 Hz
- Nominal power consumption:
- 1,4 kW
- 1,2 kW
- 4,5 kW
- 2,5 kW
- Weight:
- 62 kg
- 44 kg
- 194 kg
- 96 kg
Specifications
Related Information
Drying and Cooling Chambers, Constant and Dynamic Climate Chambers
Application Notes
TDS Model FP 115 Drying and Heating Chambers with Forced Convection and Program Function TDS Model FP 260 Drying and Heating Chambers with Forced Convection and Program Function TDS Model FP 56 Drying and Heating Chambers with Forced Convection and Program Function TDS Model FP 720 Drying and Heating Chambers with Forced Convection and Program Function
Datasheet
Analogue Output
Product Information
Frequently Bought Together