Grade 1V qualitative filter paper, fluted, Whatman™
Supplier: Whatman products (Cytiva)
Certificates
About this item
Whatman Grade 1V lab filter paper from Cytiva business is a widely used pre-folded filter for many general filtration applications.
- Nominal particle retention rating of 11 µm supports general filtration
- Intermediate filtration speed (Herzberg 150 s)
- Pre-folded filter for ease-of-use and time savings with conical filter funnels; avoids the need to quadrant-fold circles
Cytiva offers a full line of qualitative papers. As the pleated and pre-folded version of Whatman filter paper 1, Grade 1V is well suited for qualitative analysis in routine applications including: Separations of lead sulfate, hot calcium oxalate, and calcium carbonate; Agriculture, for soil analysis; Food quality testing to separate solid foodstuffs from associated liquid; Education, to teach simple qualitative analysis.
Specifications
- Catalog No:
- WHAT10380406
- WHAT10380405
- WHAT1201-150
- WHAT1201-185
- WHAT10380404
- WHAT1201-270
- WHAT1201-320
- WHAT1201-240
- WHAT1201-125
- Grade:
- 1V
- 1V
- 1V
- 1V
- 1V
- 1V
- 1V
- 1V
- 1V
- Weight:
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- Thickness:
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- Particle retention:
- 11 µm
- 11 µm
- 11 µm
- 11 µm
- 11 µm
- 11 µm
- 11 µm
- 11 µm
- 11 µm
- Filtration speed:
- 150 s (Herzberg)
- 150 s (Herzberg)
- 150 s (Herzberg)
- 150 s (Herzberg)
- 150 s (Herzberg)
- 150 s (Herzberg)
- 150 s (Herzberg)
- 150 s (Herzberg)
- 150 s (Herzberg)
- Ash content:
- 0,06%
- 0,06%
- 0,06%
- 0,06%
- 0,06%
- 0,06%
- 0,06%
- 0,06%
- 0,06%
Specifications
Frequently Bought Together