Order Entry
Austria
ContactUsLinkComponent
Reflective material, 8935 series, Scotchlite™
Reflective material, 8935 series, Scotchlite™
Catalog # MMMA7000042463
Supplier:  3M
undefined
Reflective material, 8935 series, Scotchlite™
Catalog # MMMA7000042463
Supplier:  3M

Specifications

  • Sterile:
    -
  • Width:
    50,8 mm
  • Colour:
    Silver
  • Description:
    Reflective material 8935, sew on attachment
  • Length:
    200 m
  • Pk:
    1 Roll

Specifications

About this item

3M™ Scotchlite™ Reflective material 8935 with high reflection values for flame resistant high-visibility clothing to low stress.

  • Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
  • Can be used for flame retardant protective clothing as per EN 469
  • Very good washability in home laundering at 60 °C
  • Can be used on delicate fabrics that can only be dry-cleaned

3M™ Scotchlite™ Reflective Material 8932 helps to enhance the visibility in low-light and night-time conditions. It is designed especially for flame resistant high-visibility clothing subject to low stress such as industrial and occupational garments, leisure wear, and accessories. The material shines white when illuminated, even if the wearer is at the roadside. It meets various global high-visibility standards such as ISO 20471, and far exceeds the minimum reflections values required at the highest performance level. Reflective Material 8932 consists of high-precision glass beads bonded to a durable, flame-resistant 100% cotton fabric. It is characterized by a high degree of heat resistance, does not affect the flame-retardant properties of the garment, and is renowned for long-term flame resistance per EN 469. The product is washable in a home wash process at 60 °C (50 cycles as per ISO 6330-6N). Dry cleaning is also possible (15 cycles as per ISO 3175-2).