Specifications
- Sterile:-
- Width:50,8 mm
- Colour:Silver
- Description:Reflective material 5535, heat transfer attachment
- Length:200 m
- Pk:1 Roll
Specifications
About this item
3M™ Scotchlite™ Reflective material 5535 with high reflection values for flame resistant safety garments requiring breathability, such as knit T-shirts, sweatshirts, or outerwear.
- Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions
- Can be used for flame retardant protective clothing as per EN 469
- Very good washability in home laundering at 60 °C
- Good washability in an industrial laundering process at 75 °C with tumble drying at 90 °C or tunnel finishing at 155 °C
- Comfort enhanced by lighter, more breathable, and more flexible trim
3M™ Scotchlite™ Reflective Material 5535 helps to enhance the visibility in low-light and night-time conditions. The material shines white when illuminated, even if the wearer is at the roadside. It meets various global high-visibility standards such as ISO 20471, and far exceeds the minimum reflection values required at the highest performance level. Reflective Material 5535 consists of wide angle, high-precision glass lenses bonded to a heat activated adhesive. The transfer film bonds seamlessly with fabrics without the need for stitching to create a smooth, snag-resistant design. It is characterized by a high degree of heat resistance, does not affect the flame-retardant properties of the garment, and is renowned for long-term flame resistance as per EN 469. The product is washable in a home wash process at 60 °C (65 cycles according to ISO 6330-6N), and in an industrial wash process at 75 °C (15 cycles according to ISO 15797 table 4, procedure 2). The segmentation is a revolutionary leap in performance and design, delivering compliant visibility with comfort, breathability, and durability. It allows moisture to escape more freely than solid trim.