Order Entry
Austria
ContactUsLinkComponent
 
Ultra low temperature freezers, with 5 inner doors, –86 °C, TDE series
 
undefined
Ultra low temperature freezers, with 5 inner doors, –86 °C, TDE series

 

  • Catalog No:
  • HERATDE40086FV5I-U
  • HERATDE50086FV5I-U
  • HERATDE60086FV5I-U
  • HERATDE30086FV5I-U
  • Model:
  • TDE40086FV5I-U
  • TDE50086FV5I-U
  • TDE60086FV5I-U
  • TDE30086FV5I-U
  • Defrost:
  • Manual
  • Manual
  • Manual
  • Manual
  • Electrical:
  • 230 V/50 hz
  • 230 V/50 hz
  • 230 V/50 hz
  • 230 V/50 hz
  • Door type:
  • 1 outer, 5 inner
  • 1 outer, 5 inner
  • 1 outer, 5 inner
  • 1 outer, 5 inner
  • Weight:
  • 312 kg
  • 333 kg
  • 372 kg
  • 323 kg

 

Frequently Bought Together