Chemical resistant gloves, AlphaTec® 04-005
Supplier: Ansell
Certificates
About this item
Robust, long-cuffed PVC gloves offering grip, comfort and chemical resistance.
- Special blend compound of Nitrile and PVC to provide wider chemical protection
- FDA and EU food compliance
- 6 chemicals certified (JKLMPT) out of 18 EN ISO 374:2016
- An additional 5 chemicals (AFNOS) have achieved a permeation level 2 or higher in an accredited lab
- 13-gauge seamless cotton design for better comfort and protection
- Special foam grip design provides good oil-resistance and excellent grip in wet and oily environments
- Handshape ergonomic design
These EN ISO 374:2016 Type A certified PVC chemical protection gloves feature a special nitrile and PVC blend formulation to provide better durability, protection, and flexibility. Gloves are highly durable and flexible even in low temperatures.
Certifications: EN ISO 374-1:2016 Type A (JKLMPT), EN ISO 374-5, EN 388:2016 (4131A)
Food contact approved
Food contact approved
Specifications
- Catalog No:
- ANSE04-005/11
- ANSE04-005/10
- ANSE04-005/9
- ANSE04-005/8
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Material:
- PVC/nitrile
- PVC/nitrile
- PVC/nitrile
- PVC/nitrile
- Finish:
- Foam finish
- Foam finish
- Foam finish
- Foam finish
- Gauge:
- 13
- 13
- 13
- 13
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN ISO 374-1:2016 Type A (JKLMPT), EN ISO 374-5, EN 388:2016 (4131A)
- EN ISO 374-1:2016 Type A (JKLMPT), EN ISO 374-5, EN 388:2016 (4131A)
- EN ISO 374-1:2016 Type A (JKLMPT), EN ISO 374-5, EN 388:2016 (4131A)
- EN ISO 374-1:2016 Type A (JKLMPT), EN ISO 374-5, EN 388:2016 (4131A)
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Anti-static:
- +
- +
- +
- +
- Food contact approved:
- +
- +
- +
- +
Specifications
Frequently Bought Together