PURELL® LTX-12™ Dispenser, 1200 ml
Catalog # 115-1526
Supplier: GOJO Industries - Europe Ltd
Specifications
- Capacity:1200 ml
- Colour:White/white
- Description:PURELL® LTX-12™ dispenser
- Seq:77
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Touch-free dispenser for PURELL® hand sanitisers.
- Easy maintenance with large sight window and skylight
- GOJO CLEAN SEALED™ refills snap quickly and easily into place
- Refill bottles made with 100% recycled PET
- CONTROLLED COLLAPSE™ bottles; patented refills engineered to hold their shape while emptying
Dispensers are compatible with PURELL® LTX-12™ 1200 ml refills.