Order Entry
Austria
ContactUsLinkComponent
Cleanroom gloves, latex, Kimtech™ G3
Cleanroom gloves, latex, Kimtech™ G3
Supplier:  KIMBERLY CLARK
Certificates
undefined
Cleanroom gloves, latex, Kimtech™ G3
Supplier:  KIMBERLY CLARK

Specifications

  • Catalog No:
  • 112-6406
  • 112-6405
  • 112-6404
  • 112-6403
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex
  • Latex
  • Latex
  • Latex
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cleanroom class:
  • 1/ISO 3
  • 1/ISO 3
  • 1/ISO 3
  • 1/ISO 3
  • Finish:
  • Textured palm and fingertips
  • Textured palm and fingertips
  • Textured palm and fingertips
  • Textured palm and fingertips
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,15 mil
  • 0,15 mil
  • 0,15 mil
  • 0,15 mil
  • Finger thickness:
  • 0,22 mil
  • 0,22 mil
  • 0,22 mil
  • 0,22 mil
  • Palm thickness:
  • 0,20 mil
  • 0,20 mil
  • 0,20 mil
  • 0,20 mil
  • Tensile strength:
  • 28 MPa
  • 28 MPa
  • 28 MPa
  • 28 MPa
  • EN norm:
  • EN ISO 374-1:2016 Type C (K), EN 374-4:2003, EN ISO 374-5:2016 (VIRUS)
  • EN ISO 374-1:2016 Type C (K), EN 374-4:2003, EN ISO 374-5:2016 (VIRUS)
  • EN ISO 374-1:2016 Type C (K), EN 374-4:2003, EN ISO 374-5:2016 (VIRUS)
  • EN ISO 374-1:2016 Type C (K), EN 374-4:2003, EN ISO 374-5:2016 (VIRUS)

Specifications

Frequently Bought Together