Order Entry
Austria
ContactUsLinkComponent
Dimethyl sulphoxide ≥99.8%, SPECTRONORM® for spectroscopy
Dimethyl sulphoxide ≥99.8%, SPECTRONORM® for spectroscopy
Supplier:  VWR Chemicals
   Sustainable Options Available
Certificates
undefined
Dimethyl sulphoxide ≥99.8%, SPECTRONORM® for spectroscopy
Supplier:  VWR Chemicals
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

Specifications

Specification Test Results

  • Purity (GC):
    min. 99.8%
  • Evaporation residue:
    max. 0.0004%
  • Water :
    max. 0.05%
  • Color (Haz):
    max. 10
  • Acidity (meq/g):
    max. 0.0002
  • Alkalinity (meq/g):
    max. 0.0002
  • Transmission (270 nm):
    min. 35%
  • Transmission (280 nm):
    min. 50%
  • Transmission (310 nm):
    min. 80%
  • Transmission (330 nm):
    min. 90%
  • Transmission (from 350 nm):
    min. 97%
  • Absorbance (270 nm):
    max. 0.46
  • Absorbance (280 nm):
    max. 0.30
  • Absorbance (310 nm):
    max. 0.10
  • Absorbance (330 nm):
    max. 0.05
  • Absorbance (from 350 nm):
    max. 0.013

Specification Test Results

Related Information

Frequently Bought Together