Order Entry
Austria
ContactUsLinkComponent
 
Digital USB cameras, Moticam® A
 :  MOTIC
 
undefined
Digital USB cameras, Moticam® A
 :  MOTIC

 

  • Catalog No:
  • 630-3470
  • 630-3472
  • 630-3473
  • 630-3471
  • 630-3469
  • Model:
  • Moticam® A5
  • Moticam® A8
  • Moticam® A16
  • Moticam® A1
  • Moticam® A2
  • Sensor:
  • Colour
  • Colour
  • Colour
  • Colour
  • Colour
  • Sensor size:
  • ¹/₂,₈"
  • ¹/₃"
  • ¹/₂,₃"
  • ¹/₃,₁"
  • ¹/₃,₁"
  • Resolution:
  • 5 MP
  • 8 MP
  • 16 MP
  • 1 MP
  • 2 MP
  • Pixels (W×H):
  • 2592×1944, 2048×1536, 1920×1080 pixels
  • 3840×2160, 1920×1080 pixels
  • 4608×3456, 3264×2448, 1920×1080 pixels
  • 1280×720, 1024×768 pixels
  • 1920×1080, 1280×720 pixels
  • Pixel size:
  • 2×2 μm
  • 1,34×1,34 μm
  • 1,34×1,34 μm
  • 4,1×4,1 μm
  • 2,7×2,7 μm
  • Scan:
  • Progressive scan mode
  • Progressive scan mode
  • Progressive scan mode
  • Progressive scan mode
  • Progressive scan mode
  • Frame rate:
  • 2592×1944 @ 30fps,
    2048×1536 @ 30fps,
    1920×1080 @ 30fps
  • 3840×2160 @ 15fps,
    1920×1080 @ 30fps
  • 4608×3456 @ 15fps,
    3264×2448 @ 15fps,
    1920×1080 @ 30fps
  • 1280×720 @ 30 fps,
    1024×768 @ 30 fps
  • 1920×1080 @ 30 fps,
    1280×720 @ 30 fps
  • Sensitivity:
  • >2000 mV
  • >2000 mV
  • >2000 mV
  • >2000 mV
  • >2000 mV
  • Image area:
  • 6,52 mm (Diagonal)
  • 5,91 mm (Diagonal)
  • 7,77 mm (Diagonal)
  • 5,95 mm (Diagonal)
  • 5,95 mm (Diagonal)
  • File format output:
  • Pictures: JPG, BMP, PNG
    Video: TIFF, AVI, MOV, MP6
  • Pictures: JPG, BMP, PNG
    Video: TIFF, AVI, MOV, MP7
  • Pictures: JPG, BMP, PNG
    Video: TIFF, AVI, MOV, MP8
  • Pictures: JPG, BMP, PNG
    Video: TIFF, AVI, MOV, MP4
  • Pictures: JPG, BMP, PNG
    Video: TIFF, AVI, MOV, MP5
  • Lens mount:
  • C-mount
  • C-mount
  • C-mount
  • C-mount
  • C-mount
  • Focusable lens:
  • 12 mm
  • 12 mm
  • 12 mm
  • 12 mm
  • 12 mm
  • Operating temperature:
  • From –10...+60 °C non condensing
  • From –10...+60 °C non condensing
  • From –10...+60 °C non condensing
  • From –10...+60 °C non condensing
  • From –10...+60 °C non condensing
  • Interfaces:
  • USB 2.0
  • USB 2.0
  • USB 2.0
  • USB 2.0
  • USB 2.0
  • Memory:
  • No memory
  • No memory
  • No memory
  • No memory
  • No memory
  • Software:
  • MotiConnect for Windows/OSX/Linux (Download only)
  • MotiConnect for Windows/OSX/Linux (Download only)
  • MotiConnect for Windows/OSX/Linux (Download only)
  • MotiConnect for Windows/OSX/Linux (Download only)
  • MotiConnect for Windows/OSX/Linux (Download only)
  • Computer requirements:
  • 2 GHz dualcore - RAM memory 2 GB
  • 2 GHz dualcore - RAM memory 2 GB
  • 2 GHz dualcore - RAM memory 2 GB
  • 2 GHz dualcore - RAM memory 2 GB
  • 2 GHz dualcore - RAM memory 2 GB
  • Support device:
  • TWAIN, SDK and Direct Show Driver
  • TWAIN, SDK and Direct Show Driver
  • TWAIN, SDK and Direct Show Driver
  • TWAIN, SDK and Direct Show Driver
  • TWAIN, SDK and Direct Show Driver
  • Supported OS:
  • Windows 7/8/10, MAC OSX10,9, Linux UBUNTU1604 or higher
  • Windows 7/8/10, MAC OSX10,9, Linux UBUNTU1604 or higher
  • Windows 7/8/10, MAC OSX10,9, Linux UBUNTU1604 or higher
  • Windows 7/8/10, MAC OSX10,9, Linux UBUNTU1604 or higher
  • Windows 7/8/10, MAC OSX10,9, Linux UBUNTU1604 or higher
  • Battery type:
  • No battery
  • No battery
  • No battery
  • No battery
  • No battery
  • Power supply:
  • via USB
  • via USB
  • via USB
  • via USB
  • via USB
  • W×D×H:
  • 60×60×31,7 mm
  • 60×60×31,7 mm
  • 60×60×31,7 mm
  • 60×60×31,7 mm
  • 60×60×31,7 mm

 

Frequently Bought Together