ULT chest freezers, TDE series, –86 °C
Thermo Scientific™ TDE Series ultra-low temperature chest freezers set the standard for performance and reliable sample storage in heavy use situations. A sustainable solution with ultimate sample security and operational savings for every laboratory.
- Improved performance
- User friendliness and sustainability
- Powered by H-drive, save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers
- Three sizes (85, 360, and 566 L) to accommodate a variety of storage needs
- F-Gas compliant with natural refrigerants and non-HFC polyurethane foam having zero GWP
- 5 year warranty
The TDE chest ULTs provide improved customer convenience with an ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace. They are compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes.
1 min door opening recovery time: 2 min
: Accessories must be ordered separately.
- Catalog No:
- HERATDEC06386FV
- HERATDEC25286FV
- HERATDEC39686FV
- Model:
- TDEC06386FV
- TDEC25286FV
- TDEC39686FV
- Environmentally Preferable:
- Sustainable Materials
- Sustainable Materials
- Sustainable Materials
- Defrost:
- Manual
- Manual
- Manual
- Electrical:
- 230 V, 50 Hz
- 230 V, 50 Hz
- 230 V, 50 Hz
- Noise level:
- 50,9 db(A)
- 55,5 db(A)
- 52,9 db(A)
- Door type:
- Single hand lift door
- Single hand lift door
- Single hand lift door
- Access ports:
- 1
- 1
- 1
- Environmental certification:
- Energy Star, SNAP Compliant, EU F-Gas compliant
- Energy Star, SNAP Compliant, EU F-Gas compliant
- Energy Star, SNAP Compliant, EU F-Gas compliant
- Weight:
- 176 kg
- 322 kg
- 390 kg
Frequently Bought Together