SAR Breathing airline filters, 2 outlet, Radex
Supplier: RPB SAFETY
Certificates
About this item
The RPB radex 2 outlet breathing air filter is designed to filter compressed breathing air of contaminants such as particulates down to 0,15 µm, odors, tastes, and moisture, in accordance with EN 12021 requirements.
- Quick disconnect coupler that is compatibile with brands including Aro, CEJN, Dixion, and Rectus
- 150 psi safety presure relief valve
- Claw coupler port
- Fitted with brass drain tap
- Outlet pressure regulator provides the ability to adjust air pressure (0 to 125 psi range)
- Strong, robust housing
- Wall and floor mounting system
- 2 outlet system to provide filtration to 2 seperate airlines
- Operating temperature: −10 to 60 °C
- Flow rate: 850 L/min
The 6-stage stack filter cartridge offers a robust and cost-effective option for companies using compressed breathing air respirators, whether it be hard mounted in a paint room, or out on site, with the adaptable base mount.
Replacement filter cartridges have a replacement date sticker for maintenance scheduling. The filter does not remove gases such as carbon monoxide.
Certifications: EN 14594:2005 3B/4B.
Delivery: Package includes 1×filter housing, 1×filter, 1×base/wall mount, 1×pressure regulator and gauge, 2×couplers, 1×PRV and 1×drain tap.
Supplied airline
Product Information
Frequently Bought Together